Shop All Bronze Pipe Fittings
Legend Valve
3" X1-1/2" NO LEAD HEX BUSHING
Mfr # 310-504NL
Zoro # G1793470
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 1-1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-504NL
- Zoro # G1793470
- UPC # 662545090733
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3" x 1-1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3" x 1-1/2" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- BUCKAROOS 6" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (106-12-20 RD BUCKET)
- T&S BRASS Spout Repair Kit For - Part# Ts11643-45 (TS11643-45)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- LEGEND VALVE 3/4 T-4301 NO LEAD PAK X PAK (313-214NL)
- LEGEND VALVE 3/4" CHROME PLUG (310-184CP)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- Legend Valve Fittings