Shop All Galvanized Pipes
Legend Valve
3" x CLOSE GALVANIZED NIPPLE
Mfr # 356-200
Zoro # G1796998
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 3 in
- Size 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-200
- Zoro # G1796998
- UPC # 662545035253
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Outside Dia. | 3 in |
Size | 3" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
3" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-240)
- Legend Valve Pipes