Shop All Galvanized Pipes
Legend Valve
3" X 8" GALVANIZED NIPPLE
Mfr # 356-212E
Zoro # G1860944
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-212E
- Zoro # G1860944
- UPC # 662545136004
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- Legend Valve Pipes