Shop All Brass Pipes
Legend Valve
3" X 8" BRASS NIPPLE
Mfr # 311-212
Zoro # G1798504
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 3" x 8"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-212
- Zoro # G1798504
- UPC # 662545015972
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 8 in |
Size | 3" x 8" |
Outside Dia. | 3 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
3" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Flexible Hose For Fill Valve In Wall Tan (THU479-A)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- LEGEND VALVE 1/8" X 1-1/2" BRASS NIPPLE (311-001)
- LEGEND VALVE 2-1/2" X 3" BRASS NIPPLE (311-184)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- Legend Valve Pipes