Shop All Stainless Steel Pipe Fittings
Legend Valve
3" X 7" 304 SS NIPPLE
Mfr # 304-211
Zoro # G1069479
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" X 7"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-211
- Zoro # G1069479
- UPC # 662545104287
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3" X 7" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3" x 7" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- NIBCO PEX COUPLING 1/2"" 10PACK (UC008LFA10)
- MAXITROL Gas Pressure Regulator, 250000 BtuH (RV48 (3/4"))
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- LEGEND VALVE 4" SS316 SPUD (416-341)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- LEGEND VALVE 1" 45 SS316 ELBOW (416-025)
- LEGEND VALVE 1/2" 90 SS304 STREET ELBOW (404-043)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381005450)
- Legend Valve Stainless Steel Pipe Fittings