Shop All Black Pipes
Legend Valve
3" X 6" BLACK NIPPLE
Mfr # 355-210
Zoro # G1799414
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6 in
- Pipe Schedule Schedule 40
- Outside Dia. 3 in
- Size 3" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-210
- Zoro # G1799414
- UPC # 662545033693
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6 in |
Outside Dia. | 3 in |
Size | 3" x 6" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
3" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE UNION TEE 3/4""CTS (25643)
- RHEEM Element, 4000W 208V (SP10867LL)
- AMERICAN FILTER CO 4 H, 6 PK (RPWF-AFC-RF-G3-6-70343)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- LEGEND VALVE 1" x 11" BLACK NIPPLE (355-115E)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L (ZUSA-PF-15451)
- Legend Valve Black Pipes