Shop All Galvanized Pipes
Legend Valve
3" x 5" GALVANIZED NIPPLE
Mfr # 356-208E
Zoro # G1794767
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-208E
- Zoro # G1794767
- UPC # 662545135960
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- PRINCE Bolt Kit, For 3 Section (660401003)
- KOHLER Assy, Adjustment Collar (75740)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1/2" X 24" GALVANIZED NIPPLE (356-261)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- B & K/MUELLER INDS(IMPORT) 3/8Xclose Galv Nipple (562-001HN)
- Legend Valve Galvanized Pipes