Shop All Black Pipes
Legend Valve
3" X 4" BLACK NIPPLE
Mfr # 355-206
Zoro # G1801310
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-206
- Zoro # G1801310
- UPC # 662545033655
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
3" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- SLOAN Drop-In Kit, Urinal, 0.5 GPF (A43A)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SMU360)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Round And Square Tubes, Comp:Steel, A=30, B=30 (K0474.3030)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- Legend Valve Pipes