Shop All Stainless Steel Pipe Fittings
Legend Valve
3" x 4" 316 SS NIPPLE
Mfr # 316-206
Zoro # G1073986
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-206
- Zoro # G1073986
- UPC # 662545105567
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3" x 4" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- APOLLO VALVES 3/8" FNPT x MNPT Bronze Ball Valve Inline (7080201)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit (948700-FA-BZ-G-2P)
- ELKAY Pushbar-Push Side Gray (51565C)
- LEGEND VALVE 3/8" SS304 CROSS (404-202)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- LEGEND VALVE 3/4" SS316 HEX PLUG (416-234)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- LEGEND VALVE 1-1/4" SS304 TEE (404-106)
- LEGEND VALVE 4" 90 SS304 STREET ELBOW (404-051)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- Legend Valve Stainless Steel Pipe Fittings