Shop All Galvanized Pipes
Legend Valve
3" X 4-1/2" GALVANIZED NIPPLE
Mfr # 356-207
Zoro # G1796264
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-207
- Zoro # G1796264
- UPC # 662545035291
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 4-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
3" x 4-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-PC)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- B & K NIPPLE GALV 3""X4"" (570-040BC)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- LEGEND VALVE 2-1/2" X 4-1/2" GALV NIPPLE (356-187E)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- B & K NIPPLE GALV 4""X CLOSE (571-001BC)
- Legend Valve Pipes