Shop All Galvanized Pipes
Legend Valve
3" X 3" GALVANIZED NIPPLE
Mfr # 356-204
Zoro # G1799834
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-204
- Zoro # G1799834
- UPC # 662545035260
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
3" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- RIDGID Closet Auger K-6P (56658)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD010)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170E)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ3)
- Legend Valve Galvanized Pipes