Shop All Brass Pipes
Legend Valve
3" X 3" BRASS NIPPLE
Mfr # 311-204
Zoro # G1796508
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-204
- Zoro # G1796508
- UPC # 662545015897
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- SPRINGER PARTS V-Ring (FPM), 76-6; Replaces Tuchenhagen Part# 932-035 (932-035SP)
- LEGEND VALVE 2" X 4" BRASS NIPPLE (311-166)
- LEGEND VALVE 2" X 3" BRASS NIPPLE (311-164)
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- LEGEND VALVE 1/8" X 5" BRASS NIPPLE (311-008)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- LEGEND VALVE 3/4" X 6" BRASS NIPPLE (311-090)
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- Legend Valve Pipes