Shop All Stainless Steel Pipe Fittings
Legend Valve
3" X 3" 304 SS NIPPLE
Mfr # 304-204
Zoro # G1074625
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 3" X 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-204
- Zoro # G1074625
- UPC # 662545104218
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3" x 3" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- JOHN GUEST Push-to-Connect, Threaded Female Connector, 3/4 in Tube Size, Plastic, White (PSEI452826)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- DELTA Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB (T14499-BL)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- LEGEND VALVE 2-1/2" 90 SS304 STREET ELBOW (404-049)
- LEGEND VALVE 1/8" 90 SS316 ELBOW (416-000)
- LEGEND VALVE 1-1/4" X 10" 304 SS NIPPLE (304-134)
- LEGEND VALVE 1" X 3-1/2" 304 SS NIPPLE (304-105)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (40SQ112N034)
- Legend Valve Stainless Steel Pipe Fittings