Shop All Copper Fittings
Legend Valve
3 X 2 X 2 COPPER RED TEE
Mfr # 450-309
Zoro # G1801277
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3" x 2" x 2"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-309
- Zoro # G1801277
- UPC # 662545047423
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3" x 2" x 2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
3" x 2" x 2"(ID) 3-1/8" x 2-1/8" x 2-1/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/16" ID x 7/16" OD x 100' (PVC516-716ANA)
- LEGEND VALVE 1-1/2" COPPER CAP (450-487)
- LEGEND VALVE 1" CTS INSERT STIFFENER, 2 PK (313-445)
- LEGEND VALVE 1" C X F ELBOW NL (302-285NL)
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. (313-404)
- LEGEND VALVE 11/4 X 3/4 X 11/4 COPPER RED T (450-235)
- LEGEND VALVE 3/4 COUPLINGS W/STOP DIMPLE (450-634)
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- Legend Valve Fittings