Shop All Galvanized Pipe Fittings
Legend Valve
3" X 2" GALV. RED. ELBOW
Mfr # 352-135
Zoro # G1100884
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3" x 2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-135
- Zoro # G1100884
- UPC # 662545029849
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" x 2" SA Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80 (836-020)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 5 Ft. (Y34-5)
- PARKER TRIPLE-LOK SWIVEL - FPIPE (6 G6X-S)
- LEGEND VALVE 2" X 1/2" GALV. RED. ELBOW (352-122C)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641C)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- Legend Valve Galvanized Pipe Fittings