Shop All Galvanized Pipe Fittings
Legend Valve
3 X 2 GALV. HEX BUSHING
Mfr # 352-640
Zoro # G1088966
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3" x 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-640
- Zoro # G1088966
- UPC # 662545028446
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
3" x 2" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- BONOMI 1/2" Deadman Handle Brass Ball Valve (250NSRL-1/2)
- MOEN Escutcheon & Gasket Kit (182632BN)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- LEGEND VALVE 4" GALVANIZED CAP (352-491)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066)
- LEGEND VALVE 3/4" X 1/4" GALV. HEX BUSHING (352-607C)
- LEGEND VALVE 3/4" GALV. SQUARE HEAD PLUG (352-404C)
- Legend Valve Fittings