Shop All Black Pipe Fittings
Legend Valve
3" X 2" BLACK HEX BUSHING
Mfr # 350-640C
Zoro # G1801730
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3" x 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-640C
- Zoro # G1801730
- UPC # 662545062839
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3" x 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3" x 2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1807 x 3/8OD T595NL Q STOP (114-609NL)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330400)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- RUBBERWORX 8" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-800)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- LEGEND VALVE 1" X 60 BLACK ASSORTMENT PAK (355-248E)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222162)
- Legend Valve Black Pipe Fittings