Shop All Galvanized Pipes
Legend Valve
3" X 12" GALVANIZED NIPPLE
Mfr # 356-216
Zoro # G1799116
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-216
- Zoro # G1799116
- UPC # 662545035383
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
3" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (EZ-15145)
- WATTS Valve Repair Kit, Watts 009, 2-1/2 to 3 In (009 2 1/2 - 3 Relief Valve)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030E)
- LEGEND VALVE 1/2" X 5-1/2" GALV. NIPPLE (356-069)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031)
- LEGEND VALVE 1-1/4" X 10" GALVANIZED NIPPLE (356-134E)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- LEGEND VALVE 1/4" x CLOSE GALV. NIPPLE (356-020)
- Legend Valve Galvanized Pipes