Shop All Brass Pipes
Legend Valve
3" X 10" BRASS NIPPLE
Mfr # 311-214
Zoro # G1790250
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 3" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-214
- Zoro # G1790250
- UPC # 662545015989
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 10 in |
Size | 3" x 10" |
Outside Dia. | 3 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
3" x 10" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" FNPT 304 SS Reducing Coupling (40RC111N212020)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe for Water for Water Threaded on Both Ends 2-1/2 NPT 2 Feet Long (4687T19)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- LEGEND VALVE 1/2" X 11" CHROME NIPPLE NL (311-075CNL)
- LEGEND VALVE 3/4" X 5-1/2" BRASS NIPPLE (311-089)
- Legend Valve Pipes