Shop All Galvanized Pipe Fittings
Legend Valve
3" X 1" GALV. RED COUPLING
Mfr # 352-556
Zoro # G1089885
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3" x 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-556
- Zoro # G1089885
- UPC # 662545030364
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" x 1" SA Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- OATEY Nickel Cover, 6" (81150)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- MOEN Handle Hub Kit (114337WR)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511C)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- LEGEND VALVE 1/2" GALV. MERCHANT COUPLING (352-703)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402C)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- Legend Valve Fittings