Shop All Stainless Steel Pipe Fittings
Legend Valve
3" X 1-1/4" SS304 HEX BUSHING
Mfr # 404-508
Zoro # G1075079
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 3X1-1/4
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-508
- Zoro # G1075079
- UPC # 662545098944
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3X1-1/4 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
3" x 1-1/4" .304 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- KOHLER Handle Kit Assy (1124740-BN)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- LEGEND VALVE 1-1/4" X 12" 304 SS NIPPLE (304-136)
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- LEGEND VALVE 3" X 3" 304 SS NIPPLE (304-204)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 1/2" X 3-1/2" 304 SS NIPPLE (304-065)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- PARKER 3/8" FNPT 316 SS Hex Coupling (6-6 FHC-SS)
- Legend Valve Fittings