Shop All Galvanized Pipe Fittings
Legend Valve
3 X 1-1/4 GALV HEX BUSHING
Mfr # 352-638
Zoro # G1091084
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3 x 1-1/4
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-638
- Zoro # G1091084
- UPC # 662545030487
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3 x 1-1/4 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
3" x 1-1/4" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- AMERICAN STANDARD Mounting Kit, Faucet, For Use w/2TGX4 (M962146-0070A)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5007)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- LEGEND VALVE 1-1/4" GALVANIZED CROSS (352-376)
- LEGEND VALVE 2" GALV. FLOOR FLANGE (352-468)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629C)
- PROPLUS 1 Lead Free Galvanized Malleable Fitting Union Silver (44303)
- Legend Valve Galvanized Pipe Fittings