Shop All Galvanized Pipe Fittings
Legend Valve
3" X 1-1/2" GALV. RED. TEE
Mfr # 352-238
Zoro # G1108006
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3" x 1-1/2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-238
- Zoro # G1108006
- UPC # 662545029955
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 1-1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
3" x 1-1/2" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- SLOAN Cover Ebv130A Cp G2 Button Cover Assembly w/Screws (0325172)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- LEGEND VALVE 3/8" X 1/8" GALV. HEX BUSHING (352-601C)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000C)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- Legend Valve Galvanized Pipe Fittings