Shop All Galvanized Pipe Fittings
Legend Valve
3" X 1-1/2" GALV. RED COUPLING
Mfr # 352-558C
Zoro # G1096900
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 3 x 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-558C
- Zoro # G1096900
- UPC # 662545065281
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3 x 1-1/2 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" x 1-1/2" China Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- AMERICAN STANDARD Flex Hose - Tee Kit (M970033-0070A)
- LEGEND VALVE 3/4" GALV SIDE OUTLET TEE (352-314C)
- LEGEND VALVE 2-1/2" GALVANIZED COUPLING (352-509)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047C)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545C)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- Legend Valve Fittings