Shop All Zone Valves and Accessories
Legend Valve
3-WAY ZONE VALVE 1" SWT
Mfr # 800-715
Zoro # G1843049
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-715
- Zoro # G1843049
- UPC # 662545067490
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 1" |
Details
Connection Type | Sweat |
Description
LZV-3 3-Way - 1” Sweat Connection, 6.7 CV Factor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- QMARK Wall Heater, Fan Forced (CWH1207DSAF)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4" SWT (800-704)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-CLOSED (800-709)
- LEGEND VALVE 3-WAY ZONE VALVE 1-1/4" SWT (800-716)
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- Legend Valve Zone Valves and Accessories