Shop All Zone Valves and Accessories
Legend Valve
3-WAY ZONE VALVE 1-1/4" SWT
Mfr # 800-716
Zoro # G1795984
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Design 3 Way
- Connection Type Sweat
- Connection Size 1-1/4 in
- Coefficient of Volume 9.8
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-716
- Zoro # G1795984
- UPC # 662545067506
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1-1/4 in |
Size | 1-1/4" |
Details
Item | Zone Valve |
Valve Design | 3 Way |
Connection Type | Sweat |
Coefficient of Volume | 9.8 |
Description
LZV-3 3-Way - 1-1/4” Sweat Connection , 9.8 CV Factor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- DAYTON Blade, Fan, 20 In (4C462)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- LEGEND VALVE 1/2 M X 3/8 M T-565 1/4 TURN (111-205)
- LEGEND VALVE 1-1/2" T-80 AIR PURGER (110-347)
- LEGEND VALVE 1" S-464 CXC PURGE VALVE (110-405)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- TACO 4 Zone-Hydronic Zone Valve Control (ZVC404-4)
- Legend Valve Zone Valves and Accessories