Shop All Hydronic Heaters and Accessories
Legend Valve
3" TEMP GAUGE W/1/2" MPT THERM
Mfr # 800-652
Zoro # G3041546
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 1/2", 2" Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-652
- Zoro # G3041546
- UPC # 662545109091
- Country of Origin China
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1/2", 2" Dial |
Details
Connection Type | MNPT |
Description
3" Temperature Gauge with 1/2" MNPT, 1" Probe and Thermowell (60 - 280°F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- VERIS Duct Mount Sensor, 8" Probe (TFDKR00)
- AIR-DRIVE Replacement Blade (RP301130G)
- WAYCOOL Water Conditioner Tablet (WC-CTAB)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- DAYTON Hydronic Unit Heater, 20-1/2" W (5PV26)
- Legend Valve Hydronic Heaters and Accessories