Shop All Ball Valves
Legend Valve
3" T-901 BALL VALVE
Mfr # 101-230
Zoro # G1099728
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-230
- Zoro # G1099728
- UPC # 662545004921
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
3" T-901 Bronze Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS INSERT COUPLING (312-168SS)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- KOHLER Square 24 Grab Bar (23295-BN)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Matte Black (D12136-62)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- LEGEND VALVE 2" T-2006 NL PEX BALL VALV (101-574NL)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- Legend Valve Ball Valves