Shop All Ball Valves
Legend Valve
3" T-601 PVC BALL VALVE
Mfr # 201-310
Zoro # G1850557
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-310
- Zoro # G1850557
- UPC # 662545003481
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
3T-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN3)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB10)
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- LEGEND VALVE 1/2" S-1001T NO LEAD BALL VLV (101-633NL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- Legend Valve Valves