Shop All Gate Valves
Legend Valve
3" T-420 QUICK OPENING GATE
Mfr # 104-416
Zoro # G1796754
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-416
- Zoro # G1796754
- UPC # 662545112329
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Description
3" T-420 Quick Opening Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- APOLLO EXPANSION PEX 1/2 in. x 500 ft. White PEX-A Pipe (EPPW50012)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- LEGEND VALVE 1" S-414 BRONZE GATE VALVE (104-665)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- Legend Valve Gate Valves