Shop All Gate Valves
Legend Valve
3" T-415 GATE VALVE
Mfr # 104-510
Zoro # G1791407
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-510
- Zoro # G1791407
- UPC # 662545001517
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- ANVIL 3/4 X 4 Xh Blk Steel CW Nipple (0330519802)
- B & K Street Elbow Poly 1/2 (169-403)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- Legend Valve Gate Valves