Shop All Gate Valves
Legend Valve
3" T-408 NO LEAD GATE VALVE
Mfr # 104-710NL
Zoro # G1792335
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-710NL
- Zoro # G1792335
- UPC # 662545086149
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3" T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- LEGEND VALVE 2-1/2" T-17 1/16" PERF SCREEN (105-569)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline (107-824-CL)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 1/2" S-415 GATE VALVE (104-603)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- Legend Valve Gate Valves