Shop All Gate Valves
Legend Valve
3" T-408 GATE VALVE
Mfr # 104-710
Zoro # G1795476
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-710
- Zoro # G1795476
- UPC # 662545006376
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene (PE14-ND)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- ARROWHEAD BRASS Wheel Handle W/Scrw Grn (PK1250)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- LEGEND VALVE 1" T-408X CROSS HANDLE GATE (104-735)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- MERIT BRASS CO 1 In. Stainless Steel Gate Valve - 200 PSI (VGT102-16)
- Legend Valve Gate Valves