Shop All Gate Valves
Legend Valve
3" T-401 GATE VALVE
Mfr # 104-310
Zoro # G1861014
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-310
- Zoro # G1861014
- UPC # 662545001708
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P821)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- PFISTER Pfister S/H S/A 529 Pd Pvd Ss (950-283S)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- Legend Valve Valves