Shop All Gate Valves
Legend Valve
3" T-400 GATE VALVE
Mfr # 104-470
Zoro # G1797287
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-470
- Zoro # G1797287
- UPC # 662545006284
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3" T-400 Brass Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-757)
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- LEGEND VALVE 3/4" T-400 GATE VALVE (104-464)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- Legend Valve Gate Valves