Shop All Butterfly Valves
Legend Valve
3" T-367DI-G BUTTERFLY VALVE
Mfr # 116-693
Zoro # G1792140
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-693
- Zoro # G1792140
- UPC # 662545124988
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Connection Type | Buna-N-Seat Lug |
Description
3" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Sprayheads, 3/8 NPT In, 2.11 GPM, PK4 (RPG38-0390)
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- CHICAGO FAUCET Double Jointed Spout (DJ21JKABCP)
- ANDERSON METALS Nipple Hex Brass Mpt 1/4 (756122-04)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- Legend Valve Butterfly Valves