Shop All Butterfly Valves
Legend Valve
3" T-367DI BUTTERFLY VALVE
Mfr # 116-673
Zoro # G1793595
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-673
- Zoro # G1793595
- UPC # 662545124803
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Lug |
Description
3" T-367DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- ZURN Z7000-HW Temp-Gard® Hand Shower and Mounting Bar (Z7000-HW)
- WOODFORD MFG W34/X34 Steel Link 4-Piece Repair Kit (RK-WXL)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- VIEGA Viega ProPress butterfly valve, 4" - 8 (22076)
- Legend Valve Valves