Shop All Butterfly Valves
Legend Valve
3" T-365DI BUTTERFLY VALVE
Mfr # 116-653
Zoro # G1798827
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-653
- Zoro # G1798827
- UPC # 662545124711
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Connection Type | EPDM Seat Lug |
Description
3" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- JONES STEPHENS 1-1/4" x 1" PlumBite Push On Reducing Coupling (C77409LF)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Legend Valve Butterfly Valves