Shop All Butterfly Valves
Legend Valve
3" T-365 SS BUTTERFLY-EPDM
Mfr # 116-613
Zoro # G1843539
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 3"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-613
- Zoro # G1843539
- UPC # 662545112602
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
3" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle- EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bonnet Assy Cmplt For - Part# 2856-40 (2856-40)
- AMERICAN FILTER CO 4 H, 3 PK (EFF-6012A-AFC-RF-K1-3-97231)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1171)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- Legend Valve Valves