Shop All Butterfly Valves
Legend Valve
3" T-337DI-G BUTTERFLY VALVE
Mfr # 116-493
Zoro # G1797628
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-493
- Zoro # G1797628
- UPC # 662545124629
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Connection Type | Buna-N-Seat Wafer |
Description
3" T-337DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA03)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In., Ductile Iron (UPML233E 2)
- Legend Valve Butterfly Valves