Shop All Butterfly Valves
Legend Valve
3" T-337AB-G BUTTERFLY-BUNA
Mfr # 116-463
Zoro # G1801234
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 3"
- Connection Type Buna-N-Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-463
- Zoro # G1801234
- UPC # 662545020853
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
3" T-337AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- NIBCO 1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee (611BH 1/4X1/4X1/2)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- Legend Valve Valves