Shop All Butterfly Valves
Legend Valve
3" T-335SS BUTTERFLY - EPDM
Mfr # 116-413
Zoro # G1801469
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 3"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-413
- Zoro # G1801469
- UPC # 662545110356
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
3" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544408)
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- WILBUR CURTIS Hot Water Faucet (WC1809)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- LEGEND VALVE 3" T-335AB BUTTERFLY-EPDM (116-403)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- Legend Valve Valves