Shop All Butterfly Valves
Legend Valve
3" T-335AB BUTTERFLY-EPDM
Mfr # 116-403
Zoro # G1789124
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 3"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-403
- Zoro # G1789124
- UPC # 662545020648
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
3" T-335AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer Bowl (LST100-B)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- MOEN Kit, Handle Adapter (97556)
- KOHLER Toilet Seat, Elongated, White (K-4670-CA-0)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- Legend Valve Butterfly Valves