Shop All Check Valves
Legend Valve
3" T-312 DI WAFER CK SS316 DIS
Mfr # 116-233
Zoro # G1795729
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-233
- Zoro # G1795729
- UPC # 662545118864
- Country of Origin China
- Category Check Valves
Dimensions
Size | 3" |
Details
Connection Type | Wafer |
Description
3" T-312 DI WAFER CK SS316 DIS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 40 (20816LS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- GRUVLOK Clamp-T, Ductile Iron, 2 1/2 x 2 1/2 x 1 (0390171080)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- LEGEND VALVE 6" T-312 DI WAFER CHEK DI DISC (116-246)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM, with SS Spring (WCV1600ES)
- Legend Valve Valves