Shop All Check Valves
Legend Valve
3" T-312 CAST IRON WAFER CHECK
Mfr # 116-223
Zoro # G1797314
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Bronze
- Standards 200 CWP, 200°F Max. Temp.
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-223
- Zoro # G1797314
- UPC # 662545044347
- Country of Origin China
- Category Check Valves
Dimensions
Size | 3" |
Details
Connection Type | Wafer |
Body Material | Bronze |
Standards | 200 CWP, 200°F Max. Temp. |
Description
3" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (439130)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, Electro Galvanized Gold (100262)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- LEGEND VALVE 1/2" T-611 PVC CHECK VALVE (203-103)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- LEGEND VALVE 3/4" T-453 NL Y-PTN CHECK VALV (105-304NL)
- LEGEND VALVE 1-1/2" PVC FOOT VALVE SCREEN (201-297)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- B & K Check Valve Pvc 3/4Solv (101-604)
- Legend Valve Valves