Shop All Gate Valves
Legend Valve
3" T-301 CAST IRON GATE VALVE
Mfr # 116-103
Zoro # G1798486
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-103
- Zoro # G1798486
- UPC # 662545009605
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
3" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (1VFA2)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 10" T-301 CAST IRON GATE VALVE (116-108)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- Legend Valve Gate Valves