Shop All Ball Valves
Legend Valve
3" T-1960NL PEX BALL VALVE
Mfr # 101-560NL
Zoro # G1800069
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 400 CWP
- Connection Type 3"
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-560NL
- Zoro # G1800069
- UPC # 662545129839
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Standards | 400 CWP |
Connection Type | 3" |
Description
3" T-1960NL PEX BALL VALVE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Valve Repair Kit (S09-007S)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- LEGEND VALVE 1/4" T-710 S.S. BALL VALVE (113-121)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- LEGEND VALVE 1" S-1001 NO LEAD CXC FP BV (101-045NL)
- LEGEND VALVE 3" T-2000 IPS F.P. BALL VALVE (101-420)
- LEGEND VALVE 3/8" FLX 1/2" FIP T-3000 (102-112)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- Legend Valve Valves