Shop All Y & Basket Strainers
Legend Valve
3" T-19 FLANGED Y-STRAINER
Mfr # 105-613
Zoro # G1798757
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-613
- Zoro # G1798757
- UPC # 662545022758
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 3" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
3" T-19 Cast Iron Flanged Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x25Ft White Flexible PVC Pipe (WF100025)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- LEGEND VALVE 1-1/2 T-16 COMPACT Y-ST (105-707)
- LEGEND VALVE 1/2 S15 NO LEAD BZE Y-STRAINER (105-513NL)
- LEGEND VALVE 2" T-17 D.I. Y-STRAINER (105-528)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- LEGEND VALVE 1/2" T-758 S.S. Y-STRAINER (113-493)
- LEGEND VALVE 1-1/2" T-16 40 MESH SCREEN (105-717)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- Legend Valve Y & Basket Strainers