Shop All Ball Valves
Legend Valve
3" T-1001 BALL VALVE
Mfr # 101-110
Zoro # G1095774
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-110
- Zoro # G1095774
- UPC # 662545000282
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
3" T-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" PVC Inline Check Valve (C30200)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- LIPPERT 24IN X 38IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209464)
- LEGEND VALVE 1-1/2" T/S603 PVC BALL VALVE (201-207)
- LEGEND VALVE 1" T-900 NL MXF BALL VALVE (101-525NL)
- LEGEND VALVE 1/4" T-710MXF-T S.S. BALL VALV (113-311)
- LEGEND VALVE 3/4" T/S603 PVC BALL VALVE (201-204)
- LEGEND VALVE 3/4" T-730 IPS CARBON STEEL BV (113-224)
- LEGEND VALVE 2" S-601 PVC BALL VALVE (201-408)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- Legend Valve Ball Valves