Shop All Stainless Steel Pipe Fittings
Legend Valve
3" SS304 COUPLING
Mfr # 404-090
Zoro # G1073170
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-090
- Zoro # G1073170
- UPC # 662545097077
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
3" .304 Stainless Steel Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P559)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27CP-12)
- LEGEND VALVE 1/8" x 2-1/2" 316 SS NIPPLE (316-003)
- LEGEND VALVE 3/4" SS316 HEX PLUG (416-234)
- LEGEND VALVE 3/8" X 7" 304 SS NIPPLE (304-051)
- LEGEND VALVE 1" X 5-1/2" 304 SS NIPPLE (304-109)
- LEGEND VALVE 3/4" x 5" 316 SS NIPPLE (316-088)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- Legend Valve Fittings